48" Clear And Gold Glass And Stainless Steel Pedestal Base Round Top Dining Table

  • Mfr # 569438

  • Zoro # G122363684


product price:  $2,189.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Assembly Required
Partial Assembly Needed
Tabletop Color
Clear
Width
48 in
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
569438
Zoro #
G122363684
UPC #
-
Country of Origin
China

Dimensions

Width
48 in
Length
48 in
Height
30.5 in

Details

Commercial Use
No
Assembly Required
Partial Assembly Needed
Tabletop Color
Clear
Item
Dining Tables
Leaf Included
No
Assembled/Unassembled
Unassembled
Purposeful Distressing Type
No Distressing
Frame Material
Stainless Steel
Table Mechanism
Fixed
Leg Color
Gold
Style
Contemporary
Frame Color
Brown
Shape
Round
Leg Type
Pedestal
Weight Capacity
4 lb
Tabletop Material
Glass

Description

Enjoy making memories around this gorgeous 48-inch clear and gold glass and stainless steel pedestal base round top dining table. A gold stainless steel frame is finished off with a clear glass top that is the epitome of quality construction and design. The two-tone finish adds to it's appeal. Add a touch of modern design to your space with this easy to wipe clean glass top dining table. This table features a pedestal base that adds some depth and interest to your space. Seat up to 4 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30.5-inch H x 48-inch W x 48-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.