This item is Discontinued.

Homeroots 48" Clear And Silver Glass And Stainless Steel Pedestal Base Round Top Dining Table 569428

48" Clear And Silver Glass And Stainless Steel Pedestal Base Round Top Dining Table (Discontinued)

  • Mfr # 569428
  • Zoro # G722365477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569428
Zoro #
G722365477
UPC #
-
Country of Origin
China

Dimensions

Width
48 in
Height
29.5 in
Length
48 in

Details

Tabletop Color
Clear
Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Dining Tables
Leg Color
Silver
Leaf Included
No
Leg Type
Pedestal
Tabletop Material
Glass
Style
Contemporary
Purposeful Distressing Type
No Distressing
Weight Capacity
4 lb
Table Mechanism
Fixed
Assembled/Unassembled
Unassembled
Shape
Round
Frame Material
Stainless Steel
Frame Color
Silver

Description

Add handsome, fashionable design to your dining space with this 48-inch clear and silver glass and stainless steel pedestal base round top dining table. The clear glass top of this table is a nice visual contrast to the high quality, silver stainless steel of the base. The two-tone finish is attractive and fashionable. Glass top dining tables have a modern and contemporary flair but are super practical and easy to wipe clean. This table features a pedestal base that adds some depth and interest to your space. This dining table seats 4 people comfortably. Complete your kitchen or dining room with this well made and stylish table. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 29.5-inch H x 48-inch W x 48-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.