48" Clear And Silver Glass And Stainless Steel Pedestal Base Round Top Dining Table

  • Mfr # 569437

  • Zoro # G022343076


product price:  $2,189.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Width
48 in
Tabletop Color
Clear
Height
30.5 in
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
569437
Zoro #
G022343076
UPC #
-
Country of Origin
China

Dimensions

Width
48 in
Height
30.5 in
Length
48 in

Details

Assembly Required
Partial Assembly Needed
Tabletop Color
Clear
Item
Dining Tables
Commercial Use
No
Leg Color
Silver
Weight Capacity
4 lb
Leaf Included
No
Frame Material
Stainless Steel
Frame Color
Brown
Shape
Round
Purposeful Distressing Type
No Distressing
Assembled/Unassembled
Unassembled
Leg Type
Pedestal
Style
Contemporary
Table Mechanism
Fixed
Tabletop Material
Glass

Description

Make a statement with the 48-inch clear and silver glass and stainless steel pedestal base round top dining table and infuse a dash of character and personality into your space. A silver stainless steel frame is finished off with a clear glass top that is the epitome of quality construction and design. The two-tone finish adds to it's appeal. Glass top dining tables have a modern and contemporary flair but are super practical and easy to wipe clean. A beautiful pedestal base adds some dimension and elegance to your dining. Seat up to 4 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30.5-inch H x 48-inch W x 48-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.