
48" Clear Gray and White Glass And Steel Mod Coffee Table
Mfr # 383812
Zoro # G622833038
product price: $579.99
/eaKey Features
Frame Material
Steel
Length
28 in
Wheels Included
No
Leg Color
Dark Gray, White, Silver
Leg Type
Pedestal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
383812
Zoro #
G622833038
UPC #
-
Country of Origin
China
Dimensions
Length
28 in
Width
48 in
Height
17 in
Details
Frame Material
Steel
Item
Coffee Tables
Wheels Included
No
Leg Color
Dark Gray, White, Silver
Leg Type
Pedestal
Style
Contemporary
Queen Anne Legs
No
Weight Capacity
45 lb
Finish
Glossy
Shape
Rectangular
Tabletop Color
Clear
Assembled/Unassembled
Assembled
Tabletop Material
Tempered Glass
Coffee Table Type
Coffee Table
Assembly Required
No Assembly Needed
Description
Give your living room, family room, or office the perfect anchor piece with this 48-inch clear, gray, and white glass and steel mod coffee table. A unique abstract design gray and white steel frame is finished off with a clear glass top that is the epitome of quality construction and design. This contemporary rectangular table will be a great accent in living room, bedroom, or office. 17-inch H x 48-inch W x 28-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.