
48" Coffee Solid Wood Dining Table
Mfr # 548859
Zoro # G922372381
product price: $649.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Height
30 in
Width
48 in
Application Type
Yes
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
548859
Zoro #
G922372381
UPC #
-
Country of Origin
United States
Dimensions
Height
30 in
Width
48 in
Depth
27 in
Details
Item
Dining Table
Color
Brown
Application Type
Yes
Assembly Required
Full Assembly Needed
Description
Give your room the perfect anchor piece with this 48-inch coffee solid wood dining table. You will add an updated and fresh look to your dining space with this coffee brown solid wood table. This dining table seats 4 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30.00-inch h x 48.00-inch w x 27.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.