Zoro Homepage

48" Cream and Black Cotton Blend Upholstered Southwest Bench

  • Mfr # 548264

  • Zoro # G322349303


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
16 in
Assembly Required
Partial Assembly Needed
Application Type
No
Overall Height
18 in
Color
Cream Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548264
Zoro #
G322349303
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
16 in
Overall Height
18 in
Overall Width
48 in

Details

Assembly Required
Partial Assembly Needed
Application Type
No
Color
Cream Black
Item
Benche

Description

Distinctive in style the 48-inch cream and black cotton blend upholstered southwest bench radiates a versatile charm. A black metal frame is finished off with a cream upholstery seat that is the epitome of quality construction and design. Expertly upholstered with padding and soft cotton blend in a southwest pattern, this bench is as comfortable as it is good looking. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 18-inch h x 48-inch w x 16-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.