Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48" Dark Brown Solid Wood Dining Table

  • Mfr # 548865

  • Zoro # G822362796


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Height
30 in
Application Type
Yes
Assembly Required
Full Assembly Needed
Width
48 in
Depth
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548865
Zoro #
G822362796
UPC #
-
Country of Origin
United States

Dimensions

Height
30 in
Width
48 in
Depth
27 in

Details

Application Type
Yes
Assembly Required
Full Assembly Needed
Item
Dining Table
Color
Brown

Description

This good looking 48-inch dark brown solid wood dining table is sure to inspire compliments. This table features quality construction from solid wood and a sleek monotone color scheme with dark brown as the main color on both the top and the base. This dining table seats 4 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30.00-inch h x 48.00-inch w x 27.00-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.