Zoro Homepage

48" Dark Brown Solid Wood Sled Coffee Table

  • Mfr # 603249

  • Zoro # G422370399


product price: $1,573.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Assembly Required
Partial Assembly Needed
Length
28 in
Height
16 in
Width
48 in
Tabletop Color
Dark Brown/Coffee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603249
Zoro #
G422370399
UPC #
-
Country of Origin
India

Dimensions

Length
28 in
Height
16 in
Width
48 in

Details

Assembly Required
Partial Assembly Needed
Item
Coffee Table
Tabletop Color
Dark Brown/Coffee
Commercial Use
No

Description

Give your living room, family room, or office the perfect anchor piece with this 48-inch dark brown solid wood sled coffee table. This table is made from solid wood in a dark brown color throughout the base and top. This rectangular table is an classic yet updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 16-inch h x 48-inch w x 28-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.