This item is Discontinued.

Homeroots 48" Dark Gray and Silver Wood Acrylic and Stainless Steel Writing Desk With Two Drawers 543748

48" Dark Gray and Silver Wood Acrylic and Stainless Steel Writing Desk With Two Drawers (Discontinued)

  • Mfr # 543748
  • Zoro # G622362842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
543748
Zoro #
G622362842
UPC #
-
Country of Origin
China

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
31 in
Size
Medium
Height Adjustable
No

Details

Type
Writing Desk
Item
Desks
Finish
Glossy
Color
Gray
Material
Wood
Assembly
Partial Assembly Needed
Commercial Use
No
Gaming Configuration
No
Base Material
Acrylic, Stainless Steel
Assembly Required
Partial Assembly Needed
Reversible Orientation
No
Purposeful Distressing Type
No Distressing
Assembled/Unassembled
Unassembled
Weight Capacity
160 lb
Style
Modern
Shape
Rectangular Desk
Cabinets Included
No
Mirrored
No

Description

This 48-inch dark gray and silver wood acrylic and stainless steel writing desk with two drawers will bring classic design and styling to your living room, home office or bedroom. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. A pair of drawers gives this desk some hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 31-inch h x 48-inch w x 24-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.