48" Dark Gray Metal Swivel Outdoor Bar Height chair with Footrest
- Mfr # 571178
- Zoro # G322343493
product price:Â
$
942.99
/ea
Free Shipping & Returns
Key Features
Width
23.5 in
Height
48 in
Depth
23.5 in
Commercial Use
No
Assembly
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 571178
- Zoro #
- G322343493
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 23.5 in
- Height
- 48 in
- Depth
- 23.5 in
Details
- Item
- Outdoor Bar Chair
- Commercial Use
- No
- Assembly
- Partial Assembly Needed
Description
Comfortable enough to sit in for a while, this 48-inch dark gray metal swivel outdoor bar height chair with footrest will transcend the look of your outdoor room. The black color will leave an indelible mark that showcases your unique personality. With detachable cushions, you have the convenience of being able to easily replace or clean specific cushions in case of spills, stains, or wear and tear. The zipper removable cushion covers offer the convenience of easy maintenance, allowing you to keep your outdoor seating clean and fresh. Your cushions should be a vibrant reflection of your personality. This dark gray cushion will add a pop of color that harmoniously complements your unique aesthetic. A full back mixed with a square shaped seat design makes this chair both comfortable and fashionable. Designed with armrests for your comfort, this chair also features a footrest for balance and convenience. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 48-inch H x 23.5-inch W x 23.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.