Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
48" Dark Gray Wood Five Drawer Dresser
Mfr # 564691
Zoro # G422908424
product price:Â $480.99
/eaKey Features
Commercial Use
No
Dresser Type
Standard Dresser
Width
47.64 in
Dovetail Drawer Joints
Yes
Size
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 564691
- Zoro #
- G422908424
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Width
- 47.64 in
- Size
- No
- Depth
- 16.22 in
- Length
- 34.25 in
Details
- Commercial Use
- No
- Dresser Type
- Standard Dresser
- Dovetail Drawer Joints
- Yes
- Dresser Orientation
- Vertical
- Style
- Contemporary
- Wood Species
- Rubberwood
- Color
- Dark Gray
- Number of Drawers
- 5
- Doors Included
- No
- Assembly Required
- No Assembly Needed
- Hutch Included
- No
- Material
- Solid and Manufactured Wood
- Item
- Dressers
Description
Make your room functional and visually enticing with this masterful 48-inch dark gray wood five drawer dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with five easy open drawers for practical and good looking clothing storage. 34.25-inch h x 47.64-inch w x 16.22-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.