Zoro Homepage

48" Gold Glass And Steel Coffee Table

  • Mfr # 521031

  • Zoro # G122363202


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Gold/Coffee
Width
48 in
Application Type
No
Assembly Required
Full Assembly Needed
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521031
Zoro #
G122363202
UPC #
-
Country of Origin
China

Dimensions

Width
48 in
Height
18 in
Depth
24 in

Details

Tabletop Color
Gold/Coffee
Application Type
No
Item
Coffee Table
Assembly Required
Full Assembly Needed

Description

Make a statement with the 48-inch gold glass and steel coffee table and infuse a dash of character and personality into your space. A sleek gold monotone color gives this steel and glass table a fresh and updated look. This rectangular table is an classic yet updated way to accent your room. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 48-inch W x 24-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.