Zoro Homepage

48" Gold Glass And Steel Coffee Table With Shelf

  • Mfr # 521014

  • Zoro # G722352521


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee/Gold
Assembly Required
Full Assembly Needed
Depth
20 in
Height
17 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521014
Zoro #
G722352521
UPC #
-
Country of Origin
China

Dimensions

Depth
20 in
Height
17 in
Width
48 in

Details

Tabletop Color
Coffee/Gold
Assembly Required
Full Assembly Needed
Item
Coffee Table
Application Type
No

Description

Make a statement with the 48-inch gold glass and steel coffee table with shelf and infuse a dash of character and personality into your space. A sleek gold monotone color gives this steel and glass table a fresh and updated look. Help to keep your space organized with the included single shelf. This rectangular table is an classic yet updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 48-inch W x 20-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.