Zoro Homepage

48" Gold Wood Abstract Accent Mirror

  • Mfr # 574052

  • Zoro # G922345507


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Assembly Required
No Assembly Needed
Depth
1.5 in
Color
Gold
Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574052
Zoro #
G922345507
UPC #
-
Country of Origin
China

Dimensions

Depth
1.5 in
Height
48 in
Width
22 in

Details

Application Type
No
Assembly Required
No Assembly Needed
Item
Mirror
Color
Gold
Material
Glass

Description

Beautify your space with this 48-inch gold wood abstract accent mirror. Add some unique fashion to your space with the abstract wavy lines of this metallic finished mirror. Framed with manufactured wood, this mirror will bring practical application and fashionable design to your space, adding some contemporary flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 48-inch h x 22-inch w x 1.5-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.