Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48" Goldenrod Solid Wood Dining Table

  • Mfr # 548863

  • Zoro # G922356008


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Assembly Required
Full Assembly Needed
Width
48 in
Depth
27 in
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548863
Zoro #
G922356008
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
27 in
Height
30 in

Details

Application Type
Yes
Assembly Required
Full Assembly Needed
Item
Dining Table
Color
Yellow

Description

Give your room the perfect anchor piece with this 48-inch goldenrod solid wood dining table. Made of solid wood, the goldenrod honey yellow coloration throughout gives this piece an updated and refreshing look. This dining table seats 4 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. This 48-inch goldenrod solid wood dining table is a must-have for your home. 30.00-inch h x 48.00-inch w x 27.00-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.