Zoro Homepage

48" Gray and Black Tufted Velvet Upholstered Bench

  • Mfr # 569208

  • Zoro # G022374810


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Overall Height
18 in
Overall Depth
16.92 in
Application Type
No
Assembly Required
Partial Assembly Needed
Overall Width
48.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569208
Zoro #
G022374810
UPC #
-
Country of Origin
China

Dimensions

Overall Height
18 in
Overall Depth
16.92 in
Overall Width
48.03 in

Details

Item
Benche
Application Type
No
Color
Gray Black
Assembly Required
Partial Assembly Needed

Description

Add a good looking decorative accent to your space that is also practical for seating. The gray soft upholstered top of this bench is a nice contrast to the black leg coloration of the base. Ideal for entrance foyer, hallway, living room, or bedroom. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 18-inch h x 48.03-inch w x 16.92-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.