
48" Gray And Black Wood Five Drawer Dresser
Mfr # 564686
Zoro # G622365782
product price: $754.99
/eaKey Features
Assembly Required
No Assembly Needed
Height (in)
32.72 in
Width (in)
48.19 in
Commercial Use
No
Color
Gray Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564686
Zoro #
G622365782
UPC #
-
Country of Origin
Malaysia
Dimensions
Height (in)
32.72 in
Width (in)
48.19 in
Depth (in)
16.5 in
Details
Assembly Required
No Assembly Needed
Commercial Use
No
Color
Gray Black
Material
Solid and Manufactured Wood
Item
Dresser
Description
Add personality to your bedroom style and a feeling of coziness with this 48-inch gray and black wood five drawer dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with five easy open drawers for practical and good looking clothing storage. The gray and black coloration of this piece is neutral and will blend easily with most any decor. The gray and black coloration of this piece gives it an updated, and modern edge. 32.72-inch h x 48.19-inch w x 16.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.