
48" Gray and Gold Faux Leather Upholstered Bench
Mfr # 530653
Zoro # G322352839
product price: $419.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
20.5 in
Assembly Required
Partial Assembly Needed
Overall Height
23 in
Application Type
No
Color
Gray Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530653
Zoro #
G322352839
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
20.5 in
Overall Height
23 in
Overall Width
48 in
Details
Assembly Required
Partial Assembly Needed
Application Type
No
Color
Gray Gold
Item
Benche
Description
Practicality and fashion mix together with this handy 48-inch gray and gold faux leather upholstered bench. A gold steel frame is finished off with a gray upholstery seat that is the epitomy of quality construction and design. Expertly upholstered with padding in a soft solid color faux leather, this bench is as comfortable as it is good looking. Arms anchor this bench on either side for your comfort stability. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 23-inch h x 48-inch w x 20.5-inch d
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.