Zoro Homepage

48" Gray and Gold Velvet Upholstered Bench

  • Mfr # 530648

  • Zoro # G922342728


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Color
Gray Gold
Application Type
No
Overall Width
48 in
Overall Height
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530648
Zoro #
G922342728
UPC #
-
Country of Origin
China

Dimensions

Overall Width
48 in
Overall Height
23 in
Overall Depth
20.5 in

Details

Assembly Required
Partial Assembly Needed
Color
Gray Gold
Item
Benche
Application Type
No

Description

Optimize your space and add some charm to your room with the 48-inch gray and gold velvet upholstered bench. A gold steel frame is finished off with a gray upholstery seat that is the epitomy of quality construction and design. Expertly upholstered with padding in a soft solid color velvet, this bench is as comfortable as it is good looking. Arms anchor this bench on either side for your comfort stability. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 23-inch h x 48-inch w x 20.5-inch d

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.