48" Gray and Silver Marble and Aluminum Pedestal Base Round Top Dining Table
Mfr # 572238
Zoro # G822912007
product price: $829.99
/eaKey Features
Shape
Round
Leg Type
Pedestal
Height
29.9 in
Length
48 in
Leaf Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
572238
Zoro #
G822912007
UPC #
-
Country of Origin
India
Dimensions
Height
29.9 in
Length
48 in
Width
48 in
Details
Shape
Round
Leg Type
Pedestal
Item
Dining Tables
Leaf Included
No
Assembled/Unassembled
Unassembled
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Weight Capacity
4 lb
Frame Material
Aluminum
Purposeful Distressing Type
No Distressing
Table Mechanism
Fixed
Top Wood Species
Rubberwood
Tabletop Material
Marble
Tabletop Color
Gray
Mirrored
No
Style
Modern
Leg Color
Silver
Frame Color
Silver
Description
This good looking 48-inch gray and silver marble and aluminum pedestal base round top dining table is sure to inspire compliments. Quality construction from the silver aluminum base combines with gray marble of the top to give this table a fresh and updated two-tone look. This table features a pedestal base that adds some depth and interest to your space. Seat up to 4 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 29.9-inch h x 48-inch w x 48-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.