Zoro Homepage

48" Gray Coffee Table With Shelf

  • Mfr # 521019

  • Zoro # G722356505


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee/Gray
Height
18 in
Depth
23.38 in
Application Type
No
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521019
Zoro #
G722356505
UPC #
-
Country of Origin
China

Dimensions

Height
18 in
Depth
23.38 in
Width
48 in

Details

Tabletop Color
Coffee/Gray
Application Type
No
Item
Coffee Table
Assembly Required
Full Assembly Needed

Description

Add handsome, fashionable design to your living space with this 48-inch gray coffee table with shelf. Create an inspiring atmosphere in most any room with this gray manufactured wood table. Help to keep your space organized with the included single shelf. This classic rectangular table will be a great accent in any room it has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 48-inch W x 23.38-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.