Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48" Gray Metal Four Tier Double Bookcase

  • Mfr # 527558

  • Zoro # G322369189


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Width
36 in
Application Type
No
Color
Gray
Depth
15 in
Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527558
Zoro #
G322369189
UPC #
-
Country of Origin
China

Dimensions

Width
36 in
Depth
15 in
Height
48 in

Details

Item
Bookcase
Application Type
No
Color
Gray
Assembly Required
Full Assembly Needed

Description

Super versatile, the 48-inch gray metal four tier double bookcase is an ideal piece for your living room, study, or office. The functional 4 shelf tiers offer fantastic storage space. This bookcase is perfect for use alone or in multiples in most any living or office space. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 48-inch h x 36-inch w x 15-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.