
48" Gray Rustic Four Step Wood Ladder Shelf
Mfr # 380333
Zoro # G522885397
product price: $84.99
/ea
Free Shipping & Returns
Key Features
Length
48 in
Assembly Required
No
Shape
Rectangle
Finish Style
Wood Scoring & Rub Through
Outdoor Suitability
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
380333
Zoro #
G522885397
UPC #
-
Country of Origin
United States
Dimensions
Length
48 in
Depth
2 in
Width
15 in
Details
Assembly Required
No
Item
Wall Decor
Shape
Rectangle
Finish Style
Wood Scoring & Rub Through
Outdoor Suitability
Yes
Material
Wood
Construction Method
Hand Finished
Color
Gray
Hooks Included
No
Finish
Rustic
Wall Decor Type
Hanging Dimensional Sculpture
Style
Rustic
Mirrored
No
Orientation
Horizontal and Vertical
Lighted
No
Commercial Use
No
Description
Unique and decorative, this 48-inch weathered gray rustic four step wood ladder shelf will leave a lasting impression. Beautifully hand-crafted from reclaimed and recycled wood so you can decorate eco friendly. A wonderful way to accent you living room, bedroom, bathroom or even kitchen. This fabulous piece stands alone or you can accent with blankets, tealights, small plants, or frames - the possibilities are endless. 48-inch H x 15-inch W x 2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.