
48" Gray Steel Coffee Table With Two Shelves
Mfr # 520581
Zoro # G122371788
product price: $362.99
/ea
Free Shipping & Returns
Key Features
Width
48 in
Depth
20 in
Height
16 in
Assembly Required
Partial Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520581
Zoro #
G122371788
UPC #
-
Country of Origin
China
Dimensions
Width
48 in
Depth
20 in
Height
16 in
Details
Tabletop Color
Coffee/Gray
Assembly Required
Partial Assembly Needed
Application Type
No
Item
Coffee Table
Description
This good looking 48-inch gray steel coffee table with two shelves is sure to inspire compliments no matter where it sits. Create an inspiring atmosphere in most any room with this gray steel table. There are 2 shelves that will help to keep clutter at bay. This classic rectangular table will be a great accent in any room it has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 16-inch H x 48-inch W x 20-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.