48" Gray Wood Sixteen Tier Etagere Bookcase
Mfr # 717457
Zoro # G722911872
product price:Â $135.99
/ea
Free Shipping & Returns
Key Features
Number of Shelf Tiers
16
Shelf Adjustments
No
Number of Drawers
No
Shelves
Yes
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
717457
Zoro #
G722911872
UPC #
-
Country of Origin
China
Dimensions
Size
H x W x D
Width
15 in
Depth
15 in
Height
48 in
Details
Number of Shelf Tiers
16
Shelf Adjustments
No
Number of Drawers
No
Shelves
Yes
Color
Gray
Commercial Use
No
Load Capacity (Lb.)
45 lb
Item
Bookcases
Back Panel
No
Room Divider
No
Type
Etagere
Assembly
Full Assembly Needed
Purposeful Distressing Type
No Distressing
Shelf Capacity
45 lb
Frame Material
Manufactured Wood
Material
Manufactured Wood
Bookcase Orientation
Vertical
Description
Super versatile, the 48-inch gray wood sixteen tier etagere bookcase is an ideal piece for your living room, study, or office. The functional 16 shelf tiers offer fantastic storage space. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 48.00-inch h x 15.00-inch w x 15.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.