
48" Hunter Green and Gold Upholstered Velvet Bench
Mfr # 530649
Zoro # G822365063
product price: $419.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
20.5 in
Overall Width
48 in
Overall Height
23 in
Assembly Required
Partial Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530649
Zoro #
G822365063
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
20.5 in
Overall Width
48 in
Overall Height
23 in
Details
Item
Benche
Assembly Required
Partial Assembly Needed
Application Type
No
Color
Royal Blue/Green/Black/Grey
Description
Optimize your space and add some charm to your room with the 48-inch hunter green and gold upholstered velvet bench. The hunter green upholstery top of this bench is a nice contrast to the high quality, gold steel of the base. Expertly upholstered with padding in a soft solid color velvet, this bench is as comfortable as it is good looking. Arms anchor this bench on either side for your comfort stability. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 23-inch H x 48-inch W x 20.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.