Zoro Homepage

48" Ivory and Black Tufted Velvet Upholstered Bench

  • Mfr # 569210

  • Zoro # G022368246


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
16.92 in
Assembly Required
Partial Assembly Needed
Overall Height
18 in
Overall Width
48.03 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569210
Zoro #
G022368246
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
16.92 in
Overall Height
18 in
Overall Width
48.03 in

Details

Assembly Required
Partial Assembly Needed
Item
Benche
Color
Ivory Black/Blue Black
Application Type
No

Description

Add a good looking decorative accent to your space that is also practical for seating. A black solid wood frame is finished off with a ivory seat that is the epitomy of quality construction and design. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 18-inch h x 48.03-inch w x 16.92-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.