
48" Light Gray Clear and Silver Wood Acrylic and Stainless Steel Writing Desk With Two Drawers (Discontinued)
- Mfr # 543749
- Zoro # G022342598
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
543749
Zoro #
G022342598
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
24 in
Overall Height
31 in
Overall Width
48 in
Size
Medium
Height Adjustable
No
Details
Assembly
Partial Assembly Needed
Commercial Use
No
Item
Desks
Color
Light Gray
Reversible Orientation
No
Type
Writing Desk
Gaming Configuration
No
Material
Manufactured Wood
Purposeful Distressing Type
No Distressing
Mirrored
No
Cabinets Included
No
Base Material
Acrylic, Stainless Steel
Finish
Glossy
Style
Modern
Shape
Rectangular Desk
Assembled/Unassembled
Unassembled
Assembly Required
Partial Assembly Needed
Weight Capacity
160 lb
Description
This 48-inch light gray clear and silver wood acrylic and stainless steel writing desk with two drawers will bring classic design and styling to your living room, home office or bedroom. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. A pair of drawers gives this desk some hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 31-inch h x 48-inch w x 24-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.