Zoro Homepage

48" Natural and White Solid Wood And Genuine Marble Coffee Table

  • Mfr # 602938

  • Zoro # G622360978


product price: $1,523.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Tabletop Color
White/Coffee
Commercial Use
No
Height
16 in
Assembly Required
Partial Assembly Needed
Length
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602938
Zoro #
G622360978
UPC #
-
Country of Origin
India

Dimensions

Height
16 in
Length
28 in
Width
48 in

Details

Tabletop Color
White/Coffee
Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Coffee Table

Description

This stylish 48-inch natural and white genuine marble and solid wood sled coffee table is sure to inspire compliments no matter where it sits. A chic natural and white color combination gives this solid wood and genuine marble table a fresh and updated look. The solid wood slab side legs support the rectangular white marble to give this piece a unique geometric and modern design. The epitome of quality construction and design, this table is a classic yet updated way to accent your room. It has an attractive design that will definitely breathe some fresh air into your interior. 16-inch h x 48-inch w x 28-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.