Zoro Homepage

48" Natural Solid Wood Dining Table

  • Mfr # 548867

  • Zoro # G122360003


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Height
30 in
Width
48 in
Application Type
Yes
Depth
27 in
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548867
Zoro #
G122360003
UPC #
-
Country of Origin
United States

Dimensions

Height
30 in
Width
48 in
Depth
27 in

Details

Item
Dining Table
Application Type
Yes
Assembly Required
Full Assembly Needed

Description

Add handsome, fashionable design to your dining space with this 48-inch natural solid wood dining table. This table features quality construction from solid wood with an all over unfinished, natural tone. Seat up to 4 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. The dining table is a symbol for togetherness, special meals, and conversation. This 48-inch natural solid wood dining table is a must-have for your home. 30-inch h x 48-inch w x 27-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.