Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48" Natural Solid Wood Oval Coffee Table

  • Mfr # 596408

  • Zoro # G822348479


product price: $814.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Height
16 in
Depth
30 in
Tabletop Color
Coffee
Assembly Required
Partial Assembly Needed
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
596408
Zoro #
G822348479
UPC #
-
Country of Origin
India

Dimensions

Height
16 in
Depth
30 in
Width
48 in

Details

Tabletop Color
Coffee
Item
Coffee Table
Assembly Required
Partial Assembly Needed
Application Type
No

Description

This stylish 48-inch natural solid wood oval coffee table is sure to inspire compliments no matter where it sits. Made of solid wood, the natural coloration throughout gives this piece an updated and refreshing look. This oval table is an updated take on a classic. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 16-inch h x 48-inch w x 30-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.