
48" Natural Solid Wood Pedestal Base Square Dining Table
Mfr # 606262
Zoro # G122366005
product price: $2,029.99
/ea
Free Shipping & Returns
Key Features
Length
48 in
Width
48 in
Height
30 in
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
606262
Zoro #
G122366005
UPC #
-
Country of Origin
Bangladesh
Dimensions
Length
48 in
Width
48 in
Height
30 in
Details
Item
Dining Table
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Description
Stylish and super sturdy, the 48-inch natural solid wood pedestal base square dining table is an amazingly good-looking dining table that was made to become the centerpiece of your home. This table features quality construction from solid wood with a purposefully distressed finish that gives a unique mix of modern and rustic. A beautiful hand carved geometric pedestal base adds some dimension and elegance to your dining. Seat up to 8 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. 30-inch h x 48-inch w x 48-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.