Zoro Homepage

48" Natural Solid Wood Round Distressed Coffee Table

  • Mfr # 569552

  • Zoro # G622342004


product price: $1,712.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Commercial Use
Yes
Assembly Required
No Assembly Needed
Tabletop Color
Coffee
Height
17 in
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569552
Zoro #
G622342004
UPC #
-
Country of Origin
India

Dimensions

Height
17 in
Length
48 in
Width
48 in

Details

Commercial Use
Yes
Assembly Required
No Assembly Needed
Tabletop Color
Coffee
Item
Coffee Table

Description

This stylish 48-inch natural solid wood round distressed coffee table is not only practical, but good looking and built to last. Made of solid wood, the natural coloration throughout gives this piece an updated and refreshing look. The purposefully distressed finish gives this table an authentically rustic feel. This unique drum shape of the table adds dimension and visual interest. This round table utilizes its unique shape to give your room a modern geometric accent. It has an attractive design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch h x 48-inch w x 48-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.