Zoro Homepage

48" Natural Solid Wood Sled Coffee Table

  • Mfr # 596407

  • Zoro # G922354905


product price: $1,416.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Tabletop Color
Coffee
Length
28 in
Width
48 in
Assembly Required
Partial Assembly Needed
Commercial Use
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
596407
Zoro #
G922354905
UPC #
-
Country of Origin
India

Dimensions

Length
28 in
Width
48 in
Height
16 in

Details

Tabletop Color
Coffee
Assembly Required
Partial Assembly Needed
Commercial Use
No
Item
Coffee Table

Description

Give your living room, family room, or office the perfect anchor piece with this 48-inch natural solid wood sled coffee table. Made of solid wood, the natural coloration throughout gives this piece an updated and refreshing look. This classic rectangular table has a modern flair will be a great accent in any room if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 16-inch h x 48-inch w x 28-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.