Zoro Homepage

48" Natural Wood Pedestal Base Round Top Dining Table

  • Mfr # 602333

  • Zoro # G722361349


product price: $1,729.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Assembly Required
Full Assembly Needed
Height
30 in
Length
48 in
Commercial Use
No
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602333
Zoro #
G722361349
UPC #
-
Country of Origin
China

Dimensions

Height
30 in
Length
48 in
Width
48 in

Details

Assembly Required
Full Assembly Needed
Item
Dining Table
Commercial Use
No

Description

Make a statement with the 48-inch natural wood pedestal base round top dining table and infuse a dash of character and personality into your space. This table features quality construction from solid and manufactured wood and a sleek monotone color scheme with natural as the main color on both the top and the base. This table features a ribbed textural pedestal base that adds some depth and interest to your space. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30-inch h x 48-inch w x 48-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.