Shop HOMEROOTS
See all product information
Create Account
48" Oak Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627507
Zoro # G522911416
product price:Â $1,644.99
/ea
Free Shipping & Returns
Key Features
Length
17.81 in
Width
48 in
Height
18.94 in
Material
Manufactured Wood
Finish
Glossy White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627507
- Zoro #
- G522911416
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.81 in
- Width
- 48 in
- Height
- 18.94 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Glossy White
- Base Color
- Oak
- Includes
- Sink
- Countertop Material
- Manufactured Wood
- Color
- White
Description
48-inch oak wood freestanding bathroom vanity with white sink and two drawers is a perfect blend of style and functionality for any modern bathroom. Crafted from durable manufactured wood, this vanity features a beautiful oak base color that adds warmth to your space. The included ceramic sink in pristine white provides a sleek contrast for a fresh look. You will appreciate the two functional drawers equipped with soft close drawer glides for quiet and smooth operation. This free-standing standard vanity is designed for easy installation, making it a practical choice for your home. Elevate your bathroom decor with this sophisticated piece that combines elegance and practical storage solutions seamlessly. 18.9375-inch h x 48-inch w x 17.8125-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.