Zoro Homepage

48" Off White Solid Wood Distressed Geo Frame Coffee Table

  • Mfr # 603247

  • Zoro # G922350518


product price: $969.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
28 in
Height
17.5 in
Application Type
No
Assembly Required
Partial Assembly Needed
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603247
Zoro #
G922350518
UPC #
-
Country of Origin
India

Dimensions

Depth
28 in
Height
17.5 in
Width
48 in

Details

Item
Coffee Table
Application Type
No
Assembly Required
Partial Assembly Needed
Tabletop Color
Coffee/White

Description

Give your living room, family room, or office the perfect anchor piece with this 48-inch off white solid wood distressed frame coffee table. This table features quality construction from solid wood with an updated monotone color scheme with rustic blonde / off white as the main color throughout. The purposefully distressed finish gives this table an authentically rustic feel. This solid wood table features an open geometric lattice base design. This updated classic rectangular table will be a great accent in any room it has an attractive design that will definitely breathe some fresh air into your interior.17.5-inch h x 48-inch w x 28-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.