Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48" Raw Umber Solid Wood Dining Table

  • Mfr # 548855

  • Zoro # G722360021


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Depth
27 in
Application Type
Yes
Assembly Required
Full Assembly Needed
Height
30 in
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
548855
Zoro #
G722360021
UPC #
-
Country of Origin
United States

Dimensions

Depth
27 in
Height
30 in
Width
48 in

Details

Application Type
Yes
Assembly Required
Full Assembly Needed
Item
Dining Table

Description

Make a statement with the 48-inch raw umber solid wood dining table and infuse a dash of character and personality into your space. Made of solid wood, the raw umber coloration throughout gives this piece an updated and refreshing look. Seat up to 4 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30-inch h x 48-inch w x 27-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.