48" Taupe and Espresso Faux Leather And Microfiber Tufted Storage Ottoman

  • Mfr # 608925

  • Zoro # G322374787


product price: $911.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Height
17 in
Depth
24 in
Assembly Required
Full Assembly Needed
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
608925
Zoro #
G322374787
UPC #
-
Country of Origin
Turkey

Dimensions

Height
17 in
Depth
24 in
Width
48 in

Details

Commercial Use
Yes
Color
Taupe
Item
Ottoman
Assembly Required
Full Assembly Needed

Description

Get ready to relax with this 48-inch taupe and espresso faux leather and microfiber tufted storage ottoman. Designed to discretely add hidden storage to your room without sacrificing seating or foot rest space. Expertly upholstered with padding in a soft solid color faux leather and microfiber, this ottoman is as comfortable as it is good looking. Easy to blend into most any room, a ottoman is a way to add a good looking accent to your space that can also be practical and useful. 17-inch h x 48-inch w x 24-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.