Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48" Walnut Solid Wood Floor Shelf Coffee Table With Shelf

  • Mfr # 573464

  • Zoro # G122374543


product price: $1,241.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Tabletop Color
Coffee
Assembly Required
Partial Assembly Needed
Commercial Use
No
Width
48 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573464
Zoro #
G122374543
UPC #
-
Country of Origin
India

Dimensions

Width
48 in
Height
18 in
Length
22 in

Details

Tabletop Color
Coffee
Assembly Required
Partial Assembly Needed
Commercial Use
No
Item
Coffee Table

Description

Make a statement with the 48-inch walnut solid wood floor shelf coffee table with shelf and infuse a dash of character and personality into your space. This table is made from solid wood in a walnut color throughout the base and top. Help to keep your space organized with the included single shelf. This classic rectangular table will be a great accent in any room if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch h x 48-inch w x 22-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.