48" White and Black Faux Marble and Steel Pedestal Base Round Top Dining Table
Mfr # 564987
Zoro # G822908086
product price:Â $1,442.99
/eaKey Features
Style
Modern
Length
48 in
Shape
Round
Width
48 in
Leg Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
564987
Zoro #
G822908086
UPC #
-
Country of Origin
China
Dimensions
Length
48 in
Width
48 in
Height
29.5 in
Details
Style
Modern
Shape
Round
Leg Color
Black
Assembly Required
Full Assembly Needed
Weight Capacity
4 lb
Leg Type
Pedestal
Mirrored
No
Table Mechanism
Fixed
Leaf Included
No
Commercial Use
Yes
Tabletop Material
Faux Marble
Tabletop Color
White
Frame Color
White
Frame Material
Steel
Assembled/Unassembled
Unassembled
Item
Dining Tables
Purposeful Distressing Type
No Distressing
Description
Add handsome, fashionable design to your dining space with this 48-inch white and black faux marble and steel pedestal base round top dining table. The white sintered stone faux marble top of this table is a nice visual contrast to the high quality, black steel of the base. A modern and unique geometric pedestal base adds some dimension and elegance to your dining. This dining table seats 4 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 29.5-inch h x 48-inch w x 48-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.