Zoro Homepage

48" White And Black Genuine Marble And Solid Wood Square Coffee Table

  • Mfr # 569553

  • Zoro # G322341291


product price: $2,763.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Height
21 in
Assembly Required
Partial Assembly Needed
Tabletop Color
White Black/Coffee
Commercial Use
Yes
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569553
Zoro #
G322341291
UPC #
-
Country of Origin
India

Dimensions

Height
21 in
Length
48 in
Width
48 in

Details

Assembly Required
Partial Assembly Needed
Tabletop Color
White Black/Coffee
Item
Coffee Table
Commercial Use
Yes

Description

Stylish and super sturdy, the 48-inch white and black genuine marble and solid wood square coffee table is an amazingly good looking coffee table that will compliment your living room. The base of this table is made from solid wood in a black color that creates a good looking visual contrast to the white marble tabletop. This square table features a fresh and stylish shape to give your room a visually pleasing accent. It has an attractive design that will definitely breathe some fresh air into your interior. 21-inch h x 48-inch w x 48-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.