Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48" White and Black Marble and Solid Wood Pedestal Base Round Top Dining Table

  • Mfr # 544745

  • Zoro # G722351432


product price: $2,109.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Length
48 in
Tabletop Color
White Black
Height
30 in
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544745
Zoro #
G722351432
UPC #
-
Country of Origin
India

Dimensions

Length
48 in
Height
30 in
Width
48 in

Details

Commercial Use
Yes
Tabletop Color
White Black
Item
Dining Table
Assembly Required
Full Assembly Needed

Description

Give your room the perfect anchor piece with this 48-inch white and black marble and solid wood pedestal base round top dining table. A black solid wood frame is finished off with a white marble top that is the epitome of quality construction and design. The two-tone finish adds to it's appeal. A beautiful cross style pedestal base adds some dimension and elegance to your dining. This dining table seats 4 people comfortably. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30-inch h x 48-inch w x 48-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.