48" White and Black Wood and Steel Lift Top Coffee Table With Drawer

  • Mfr # 572285

  • Zoro # G522373702


product price:  $478.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee
Assembly Required
Partial Assembly Needed
Application Type
No
Height
24 in
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572285
Zoro #
G522373702
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
24 in
Width
48 in
Depth
23 in

Details

Tabletop Color
Coffee
Assembly Required
Partial Assembly Needed
Application Type
No
Item
Coffee Table

Description

This stylish 48-inch white and black wood and steel lift top coffee table with drawer is not only practical, but good looking and built to last. The white manufactured wood top of this table is a nice visual contrast to the high quality, black splayed steel legs of the base. The lift-top opens to reveal hidden storage that is a great place to store blankets, pillows, toys, games, or books. This rectangular table is a modern and practical way to accent your room. 24.00-inch h x 48.00-inch w x 23.00-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.