
48" White And Gold Steel Coffee Table
Mfr # 521624
Zoro # G222364154
product price: $288.99
/ea
Free Shipping & Returns
Key Features
Height
18 in
Tabletop Color
Gold White/Coffee
Depth
23.75 in
Assembly Required
Full Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521624
Zoro #
G222364154
UPC #
-
Country of Origin
China
Dimensions
Height
18 in
Depth
23.75 in
Width
47.63 in
Details
Tabletop Color
Gold White/Coffee
Assembly Required
Full Assembly Needed
Application Type
No
Item
Coffee Table
Description
Add handsome, fashionable design to your living space with this 48-inch white and gold steel coffee table. The base of this table is made from steel in a gold color that creates a good looking visual contrast to the white manufactured wood tabletop. This rectangular table is an classic yet updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 47.63-inch W x 23.75-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.