
48" White and Gold Wood And Metal Coffee Table
Mfr # 490561
Zoro # G322832812
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Assembly Required
No Assembly Needed
Queen Anne Legs
No
Wheels Included
No
Frame Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
490561
Zoro #
G322832812
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
48 in
Length
24 in
Height
18 in
Details
Shape
Rectangular
Assembly Required
No Assembly Needed
Queen Anne Legs
No
Wheels Included
No
Frame Material
Metal
Coffee Table Type
Coffee Table
Tabletop Material
Manufactured Wood
Leg Type
4 Legs
Tabletop Color
White
Finish
Glossy
Weight Capacity
110 lb
Item
Coffee Tables
Assembled/Unassembled
Assembled
Commercial Use
Yes
Style
Contemporary
Leg Color
Gold
Description
This stylish 48-inch white and gold wood and metal coffee table is not only practical, but good looking and built to last. Quality construction from the gold metal base combines with white manufactured wood of the top to give this table a fresh and updated look. This rectangular table is an classic yet updated way to accent your room. It has an attractive design that will definitely breathe some fresh air into your interior. 18-inch h x 48-inch w x 24-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.