48" White and Gold Wood and Metal Cross Leg Base Round Top Dining Table

  • Mfr # 555131

  • Zoro # G422908776


product price:  $1,135.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Top Wood Species
Recycled Wood
Width
48 in
Mirrored
No
Assembly Required
Full Assembly Needed
Table Mechanism
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555131
Zoro #
G422908776
UPC #
-
Country of Origin
China

Dimensions

Width
48 in
Length
48 in
Height
30 in

Details

Top Wood Species
Recycled Wood
Mirrored
No
Assembly Required
Full Assembly Needed
Table Mechanism
Fixed
Shape
Round
Finish
Metallic
Item
Dining Tables
Leg Type
Cross Leg
Tabletop Color
White
Frame Material
Metal
Assembled/Unassembled
Unassembled
Leg Color
Gold
Weight Capacity
6 lb
Style
Contemporary
Leaf Included
No
Frame Color
White
Tabletop Material
Manufactured Wood
Commercial Use
Yes
Purposeful Distressing Type
No Distressing

Description

Stylish and super sturdy, the 48-inch white and gold wood and metal cross leg base round top dining table is an amazingly good-looking dining table that was made to become the centerpiece of your home. The gold coloration of the high quality metal base marries nicely with the white manufactured wood top surface. The two-tone finish gives it a fresh and updated look. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. Seat up to 6 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. The dining table is a symbol for togetherness, special meals, and conversation. This 48-inch white and gold wood and metal cross leg base round top dining table is a must-have for your home. 30-inch h x 48-inch w x 48-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.