48" White and Silver Computer Desk
- Mfr # 333492
- Zoro # G522910013
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Type
Computer Desk
Overall Width
48 in
Overall Depth
22 in
Overall Height
30 in
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 333492
- Zoro #
- G522910013
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 48 in
- Overall Depth
- 22 in
- Overall Height
- 30 in
- Height Adjustable
- No
- Size
- Small
Details
- Type
- Computer Desk
- Item
- Desks
- Finish
- Chrome
- Color
- White
- Material
- Manufactured Wood
- Shape
- Rectangular Desk
- Assembled/Unassembled
- Unassembled
- Cabinets Included
- No
- Style
- Modern
- Assembly Required
- Full Assembly Needed
- Weight Capacity
- 77 lb
- Base Material
- Iron
Description
This 48-inch white and silver computer desk will help to turn your office space into an executive suite. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 30-inch H x 22-inch D x 48-inch W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.