48" White and Silver Wood and Stainless Steel Writing Desk With Two Drawers

  • Mfr # 543745

  • Zoro # G622907388


product price:  $609.99
/ea
Free Shipping & Returns

Key Features

Color
White
Finish
Chrome
Size
Medium
Shape
Rectangular Desk
Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543745
Zoro #
G622907388
UPC #
-
Country of Origin
China

Dimensions

Size
Medium
Overall Height
29.5 in
Overall Width
47.6 in
Height Adjustable
No
Overall Depth
21.6 in

Details

Color
White
Finish
Chrome
Item
Desks
Shape
Rectangular Desk
Material
Manufactured Wood
Purposeful Distressing Type
No Distressing
Cabinets Included
No
Base Material
Stainless Steel
Assembled/Unassembled
Unassembled
Reversible Orientation
No
Commercial Use
No
Assembly Required
Partial Assembly Needed
Style
Contemporary
Weight Capacity
220 lb
Mirrored
No
Gaming Configuration
No
Type
Writing Desk

Description

This 48-inch white and silver wood and stainless steel writing desk with two drawers will bring classic design and styling to your living room, home office or bedroom. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. A pair of drawers gives this desk some hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 29.50-inch h x 47.60-inch w x 21.60-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.