This item is Discontinued.

Homeroots 48" White Clear and Gold Wood Acrylic and Stainless Steel Writing Desk With Two Drawers 543751

48" White Clear and Gold Wood Acrylic and Stainless Steel Writing Desk With Two Drawers (Discontinued)

  • Mfr # 543751
  • Zoro # G922359207
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
543751
Zoro #
G922359207
UPC #
-
Country of Origin
China

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
31 in
Size
Medium
Height Adjustable
No

Details

Type
Writing Desk
Item
Desks
Finish
Glossy
Color
White
Material
Wood
Commercial Use
No
Assembly
Partial Assembly Needed
Assembly Required
Partial Assembly Needed
Base Material
Acrylic, Stainless Steel
Shape
Rectangular Desk
Reversible Orientation
No
Cabinets Included
No
Purposeful Distressing Type
No Distressing
Style
Modern
Mirrored
No
Assembled/Unassembled
Unassembled
Weight Capacity
160 lb
Gaming Configuration
No

Description

Bring this classic style 48-inch white clear and gold wood acrylic and stainless steel writing desk with two drawers to your living room, home office or bedroom as a practical and fashionable accent. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. A pair of drawers gives this desk some hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 31-inch h x 48-inch w x 24-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.